Shop Resideo Sale
Main product image of 1/8" Wide Steel Fish Tape (50 ft.)
Magnifying glass
Hover image to zoom

1/8" Wide Steel Fish Tape (50 ft.)

SKU:
56331
Rating:
(0)
Q&A:
(0)
1/8" Wide Steel Fish Tape (50 ft.)
Magnifying glass
Hover image to zoom
$25.97 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Width (Inches)
1/8" Width
Product Highlight: Material
Steel

Description

–
The Klein Tools' 50 ft. Steel Fish Tape is perfect for wire runs associated with light commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. The large handle allows for a firm, steady grip as you pull the tape from the housing. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out.

Product Features
  • Durable 1/8" wide steel fish tapes are firm yet flexible for large wire pulls
  • Optimized design of the tape housing decreases payout effort
  • Slip-resistant housing geometry improves winding power
  • Multi-position handle gives you a firm, steady grip as you pull tape from the case
  • Descending laser etched markings in 1 ft. (0.3 m) increments
  • Easy-to-read distance marks allow you to more accurately measure conduit runs and the amount of tape left to pay out
  • Polypropylene case and handle offer high impact resistance

Product Specifications
  • Type: Steel Fish Tape
  • Application: Wire Pulling
  • Special Features: Optimized Housing Design
  • Material: Steel
  • Color: Orange/Black
  • Tape Size: 50.0' x 0.125'' x 0.045'' (15.2 m x 0.3 cm x 0.1 cm)
  • Diameter: 7'' (17.8 cm)
  • Tape End: Double Loop

Specs

–
Length (Feet):

50'

Product Type:

Fish Tape

Width (Inches):

1/8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy