Apply to be a TradeMaster!
Steel Fish Tape (120 ft.)
Steel Fish Tape (120 ft.)
$56.89 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Feet)
120' Length

Description

–

The Klein Tools' 120 ft., High-Carbon Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out.


Product Features

  • Durable, high-carbon strength steel fish tapes are firm yet flexible for long runs and large wire pulls
  • Case design decreases payout effort and friction by optimizing the tape payout angle
  • Slip-resistant housing geometry improves winding power and reduces binding
  • Multi-position handle gives you a firm, steady grip as you pull or rewind tape from the case
  • Descending laser etched markings in 1 ft. (0.3 m) increments allow you to more accurately measure conduit runs and the amount of tape left to pay out
  • Protective coating on the steel tape reduces corrosion from non-contact moisture and humidity
  • Polypropylene case and handle offer high impact resistance


Product Specifications

  • Type: Steel Fish Tape
  • Application: Wire Pulling
  • Special Features: Optimized Housing Design, High Carbon Steel
  • Material: Steel


Specs

–
Material:

Steel

Product Type:

Fish Tape

Length (Feet):

120'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy