Apply to be a TradeMaster!
Main product image of 1/4" Wide Steel Fish Tape (25 ft.)
Magnifying glass
Hover image to zoom

1/4" Wide Steel Fish Tape (25 ft.)

SKU:
56335
Rating:
(1)
Q&A:
(0)
1/4" Wide Steel Fish Tape (25 ft.)
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Width (Inches)
1/4" Width
Product Highlight: Material
Steel

Description

–
The Klein Tools' Fish Tapes are perfect for wire runs associated with short commercial, residential and VDV runs. The high carbon, coated steel is firm with the right amount of flex when pulling wire in attics, down walls, or through small branch circuits.

Product Features
  • Durable, high carbon 1/4" wide spring steel fish tapes are firm yet flexible
  • New protective coating reduces non-contact moisture and humidity but keeps the steel dry to touch
  • Laser etched markings in 1 ft. (0.3 m) descending increments allow you to more accurately measure the length of conduit runs and determine the amount of tape left to pay out
  • Slim-profile plastic tip navigates easily and reduces catching
  • Optimized design of the tape housing decreases payout effort
  • Compact size makes it a staple for your everyday tool bag
  • Case and handle offer the maximum impact resistance

Product Specifications
  • Type: Wide Steel Fish Tape
  • Application: Wire Pulling
  • Special Features: 1/4'' Wide Tape
  • Material: Steel
  • Color: Orange/Black
  • Tape Size: 25.0' x 0.25'' x 0.03'' (7.6 m x 0.6 cm x 0.08 cm)
  • Tape End: Plastic Slim Tip

Specs

–
Length (Feet):

25'

Product Type:

Fish Tape

Width (Inches):

1/4"

Material:

Steel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would highly recommend this product

It is a very good wire pull tape makes pulling wire a breeze.
HVACMan
Lemont il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy