Apply to be a TradeMaster!
Main product image of Stainless Steel Fish Tape, 1/8" x 240', 56341
Magnifying glass
Hover image to zoom
Stainless Steel Fish Tape, 1/8" x 240', 56341
Magnifying glass
Hover image to zoom
$134.98 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
240' Length

Description

–
The Klein Tools' 240' Stainless Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out.
  • Durable, high strength 1/8-Inch wide stainless steel fish tapes are firm yet flexible for long runs and large wire pulls
  • Corrosion resistant stainless steel tape extends the life of the tape
  • Case design decreases payout effort and friction by optimizing the tape payout angle
  • Slip-resistant housing geometry improves winding power and reduces binding
  • Multi-position handle gives you a firm, steady grip as you pull or rewind the tape
  • Descending laser etched markings in 1' (0.3 m) increments allow you to more accurately measure conduit runs and the amount of tape left to pay out
  • Polypropylene case and handle offer high impact resistance

Specs

–
Length (Feet):

240'

Product Type:

Fish Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy