Apply to be a TradeMaster!
Main product image of Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader, 100', 56380
Magnifying glass
Hover image to zoom

Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader, 100', 56380

SKU:
56380
Rating:
(0)
Q&A:
(0)
Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader, 100', 56380
Magnifying glass
Hover image to zoom
$146.58 each
In Stock
In Stock
Get 7 Tue, Oct 13 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length

Description

–
The Klein Tools' 100' Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. This fiberglass tape maintains a strong core for pushing power, but the multiple grooves provide less surface area therefore less friction for smoother tape feeding.
  • Multi-groove fiberglass fish tape has a strong core for better pushing power while the grooves provide less surface area for smoother tape feeding
  • Case design decreases payout effort and friction by optimizing the tape payout angle
  • Slip-resistant housing geometry improves winding power and reduces binding
  • Multi-position handle gives you a firm, steady grip as you pull or rewind the tape
  • Durable 7-Inch spiral steel leader helps push through crowded conduit
  • Durable fiberglass is longer lasting and maneuvers better in crowded conduit
  • Polypropylene case and handle offer the maximum impact resistance

Specs

–
Product Type:

Fish Tape

Length (Feet):

100'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy