Apply to be a TradeMaster!
Main product image of Mid-Flex Glow Rod Set (15 ft.)
Magnifying glass
Hover image to zoom

Mid-Flex Glow Rod Set (15 ft.)

Brand:
Klein Tools
SKU:
56415
Rating:
(0)
Q&A:
(0)
Mid-Flex Glow Rod Set (15 ft.)
Magnifying glass
Hover image to zoom
56415 has been discontinued
Discontinued March 4, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Feet)
15' Length
Product Highlight: Color
Glow in the Dark

Description

–
If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters while the glow illuminates dark work spaces. Rods assemble to whatever length needed. Get the job done fast and keep your hands pain free with these general purpose fish rods.

Product Features
  • Mid-range flexibility for most fishing applications
  • Glows in the dark to illuminate dark work spaces
  • Durable stainless steel connectors
  • Three 3/16" (5 mm) diameter x 5 ft. (1.52 m) glow rods assemble to a full 15 ft. (4.57 m)
  • Protective Splinter Guard coating keeps hands free of fiberglass splinters
  • Bullet nose and hook attachments to attach and grab wires
  • Made in the USA

Product Specifications
  • Material: Fiberglass
  • Included: (3) 5' (1.5 m) Glow Rods with Bullet Nose and Hook Attachments

Specs

–
Length (Feet):

15'

Product Type:

Fish Rod Set

Type:

Mid Flex

Color:

Glow in the Dark

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm