Apply to be a TradeMaster!
Main product image of Conduit Locknut Wrench - 1/2", 3/4"
Magnifying glass
Hover image to zoom

Conduit Locknut Wrench - 1/2", 3/4"

SKU:
56999
Rating:
(1)
Q&A:
(0)
Conduit Locknut Wrench - 1/2", 3/4"
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1/2"
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Steel

Description

–
Conduit Locknut Wrench, Fits 1/2'', 3/4''

Perfect for hard to reach connectors. Works in deep or tight boxes where pliers or fingers can't. Drive shaft design lets you easily loosen and tighten conduit connectors using a stationary twisting motion. Turn a complicated operation into an easy two hand task with Klein's conduit locknut wrench.

Product Features
  • Unique design loosens or tightens connectors using a stationary twisting motion
  • Easily attach locknuts in tight or deep cut-in boxes
  • For 1/2-Inch and 3/4-Inch connectors
  • Direct-drive heads rotate each other when twisted
  • Heavy duty steel construction enables needed torque to loosen or tighten connectors
  • Perfect for remodel work where box is filled with existing wires



Specifications:
  • Type: Twist Rotating Head
  • Application: For Reaching 1/2'' (1.3 cm) and 3/4'' (1.9 cm) Connectors in Deep or Tight Boxes
  • Special Features: Screwdriver Leverage Hole in Head to Provide Extra Torque
  • Material: Steel
  • Size: 1/2'' and 3/4''
  • Overall Length: 9'' (22.9 cm)
  • Weight: 11.2 oz (318 g)

Specs

–
Product Type:

Wrench

Size:

3/4"

1/2"

Length (Inches):

9"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes I would buy again.

It works perfectly
Rog
Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy