Individual Ratcheting & Socket Wrenches are single hand tools, such as ratchets in 1/4", 3/8", and 1/2" drive sizes, that tradespeople buy one at a time to fill gaps in a tool bag. The listing includes Tekton quick-release long ratchets, such as the SRH11009 in 1/4" drive by 9" and a 3/8" drive by 12" model. Flex head and comfort grip styles are listed too, including a 3/8" drive by 8" flex head comfort grip ratchet and a 1/2" drive by 14" flex head quick-release long ratchet. Drive size and handle length are the first specs to match to the fastener and the working space. Tekton makes the models named here, and each one is listed with its drive size and length in the product title. Matching the ratchet to the job matters because handle length and head style each change how a tool fits in a tight space.
Subcategories
Buying Guide
Start with drive size. The listing includes 1/4", 3/8", and 1/2" drive ratchets, and the drive size has to match the sockets already in the tool bag. A 1/4" drive suits smaller fasteners, while 1/2" drive tools handle heavier work.
Next, choose handle length. Long ratchets, like the 3/8" drive by 12" and 1/2" drive by 14" models, add leverage and reach. Shorter tools, like the 1/4" drive by 6" and 3/8" drive by 8" models, fit tighter spaces such as cabinets, crawl spaces, and equipment panels.
Then consider head style. A flex head pivots to reach fasteners at an angle, which helps near pipe, valves, and equipment. When comparing Individual Ratcheting & Socket Wrenches, a quick-release feature also speeds socket changes on jobs that move between fastener sizes.
Consider the working environment too. Plumbing and HVAC work often means wet, cramped conditions, so a handle that stays comfortable and a head that clears close pipe are worth more than extra length when the space is tight.
Finally, read the full product title on SupplyHouse before ordering, since drive size, length, and features such as comfort grip or flex head are listed there. Standardizing on one drive size per tool bag reduces the number of sockets a tech has to carry.
Frequently Asked Questions
What sizes do individual ratcheting and socket wrenches come in?
Individual ratcheting and socket wrenches on SupplyHouse include 1/4", 3/8", and 1/2" drive ratchets. Handle lengths in the listing include 6", 8", 9", 12", and 14" models. Check drive size and length in the product title before ordering.
What's a quick-release long ratchet?
A quick-release long ratchet is an individual ratcheting wrench with an extended handle and a quick-release feature for changing sockets. Examples include the Tekton SRH11009 in 1/4" drive by 9" and a 3/8" drive by 12" model. The long handle adds leverage and reach.
Do any individual ratcheting wrenches have flex heads?
Yes, the individual ratcheting and socket wrenches listing includes flex head models, such as a 3/8" drive by 8" comfort grip ratchet and a 1/2" drive by 14" quick-release long ratchet. A flex head pivots so the tool can reach fasteners at an angle. Pick it for tight spots close to pipe or equipment.
What drive size works for plumbing and HVAC jobs?
Drive size depends on the fastener. Individual ratcheting and socket wrenches in 1/4" drive suit smaller fasteners, 3/8" drive covers general work, and 1/2" drive handles heavier fasteners. Many techs carry more than one drive size for that reason.
What does comfort grip mean on a ratchet?
Comfort grip is a handle style found on some individual ratcheting wrenches, such as the 3/8" drive by 8" flex head model and the 1/4" drive by 6" flex head quick-release model. The handle is styled for a more comfortable hold during repeat fastener work. Product titles on SupplyHouse show which models include it.