Apply to be a TradeMaster!
Main product image of 3/8" Keystone Tipped Screwdriver with 8" Square Shank
Magnifying glass
Hover image to zoom

3/8" Keystone Tipped Screwdriver with 8" Square Shank

SKU:
600-8
Rating:
(0)
Q&A:
(0)
3/8" Keystone Tipped Screwdriver with 8" Square Shank
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Bit Type
Keystone
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
13-7/16" Length

Description

–
Klein Tool's 3/8-Inch (9.5 mm) Keystone Screwdriver with 8-Inch (203.2 mm) square shank is designed for the most demanding uses. It has a Cushion-Grip handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident that that quickly identifies the screwdriver type and tip orientation.

Features:
  • Heavy-duty square shank for wrench-assisted turning
  • Corrosion resistant chrome plated shank
  • Bolster reinforces shank for hard use
  • Designed for the most demanding uses
  • Cushion-Grip handle for greater torque and comfort
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident quickly identifies the screwdriver type and tip orientation
  • Made in USA

Specifications:
  • Tip Type: Keystone
  • Magnetic: No
  • Tip Size: 3/8'' (9.5 mm)
  • Shank Type: Square
  • Shank Length: 8'' (20.3 cm)
  • Overall Length: 13.438'' (34.1 cm)
  • Material: Steel
  • Insulated: No
  • Handle Material: Heavy-Duty Rubber
  • Handle Color: Black
  • Weight: 10.4 oz (295 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Keystone

Size:

3/8"

Shaft Length:

8"

Material:

Steel

Length (Inches):

13-7/16"

Country of Origin:

USA

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy