The Day Savers – A National Tradesmen Day Contest
Main product image of HVAC Duct Slitter Demolition Driver, 60012DD
Magnifying glass
Hover image to zoom

HVAC Duct Slitter Demolition Driver, 60012DD

SKU:
60012DD
Rating:
(0)
Q&A:
(0)
HVAC Duct Slitter Demolition Driver, 60012DD
Magnifying glass
Hover image to zoom
$17.98 each
Out of Stock
Out of Stock
Get it Wed, Sep 23 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Bit Type
Square
Product Highlight: Color
Black, Yellow
Product Highlight: Material
Steel

Description

Features:
  • Duct Slitter tip and 6-Inch blade designed for the toughest job site usage making it ideal for duct slitting, piercing, prying and chiseling
  • Large 1.3-Inch diameter strike cap for improved aim when hammering, 70-Percent larger striking surface compared to previous versions
  • Heavy-duty flared Cushion-Grip handle prevents the hand from slipping and adds a layer of protection from mis-strikes
  • Square shank for wrench assistance provides extra leverage and torque
  • Complete steel tip-to-cap connection, ensuring toughness to withstand striking and prying during demolition work

Specs

Bit Type:

Square

Color:

Black

Yellow

Material:

Steel

Product Type:

Driver

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy