Apply to be a TradeMaster!
Main product image of 1/4" x 4" Keystone Tipped Demolition Driver
Magnifying glass
Hover image to zoom

1/4" x 4" Keystone Tipped Demolition Driver

SKU:
6004DD
Rating:
(0)
Q&A:
(0)
1/4" x 4" Keystone Tipped Demolition Driver
Magnifying glass
Hover image to zoom
$12.98 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 4, 1/4" x 4"
Product Highlight: Bit Type
Keystone
Product Highlight: Length (Inches)
4" Length
Product Highlight: Color
Black, Yellow

Description

–
Features:
  • 4" Demo Driver with a 1/4" Keystone tip
  • Heavy-duty flared Cushion-Grip handle prevents the hand from slipping and adds a layer of protection from mis-strikes
  • Oversized metal strike cap for hammering
  • Wrench assistance provides extra leverage and torque
  • Engineered, manufactured and tested for prying and chiseling

Specs

–
Bit Type:

Keystone

Product Type:

Driver

Length (Inches):

4"

Size:

1/4"

4

1/4" x 4"

Color:

Black

Yellow

Shaft Length:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy