Apply to be a TradeMaster!
Main product image of 5/16" x 7" Keystone Tipped Demolition Driver
Magnifying glass
Hover image to zoom

5/16" x 7" Keystone Tipped Demolition Driver

SKU:
6007DD
Rating:
(0)
Q&A:
(0)
5/16" x 7" Keystone Tipped Demolition Driver
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16" x 7", 5/6", 7
Product Highlight: Bit Type
Keystone
Product Highlight: Color
Black, Yellow
Product Highlight: Length (Inches)
7" Length

Description

–
Features:
  • 5/16" Keystone Tip with 7" Shank
  • Heavy-duty flared Cushion-Grip handle prevents the hand from slipping and adds a layer of protection from mis-strikes
  • Oversized metal strike cap for hammering
  • Wrench assistance provides extra leverage and torque
  • Engineered, manufactured and tested for prying and chiseling

Specs

–
Color:

Black

Yellow

Shaft Length:

7"

Size:

5/16" x 7"

5/6"

7

Bit Type:

Keystone

Product Type:

Driver

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy