Apply to be a TradeMaster!
Main product image of 3/16" x 4" Cabinet Tipped Screwdriver
Magnifying glass
Hover image to zoom

3/16" x 4" Cabinet Tipped Screwdriver

SKU:
601-4
Rating:
(0)
Q&A:
(0)
3/16" x 4" Cabinet Tipped Screwdriver
Magnifying glass
Hover image to zoom
$9.98 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Bit Type
Cabinet Tip
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
3/16-Inch Cabinet Tip Screwdriver 4-Inch

Klein's 3/16-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 4-Inch shaft is heat-treated for greater tool strength.

Features
  • Narrow cabinet tip permits blade access where space is limited
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Meets or exceeds applicable ASME / ANSI specifications


Specifications:
  • Tip Type: Cabinet
  • Magnetic: No
  • Tip Size: 3/16'' (4.8 mm)
  • Shank Type: Round
  • Shank Length: 4'' (10.2 cm)
  • Material: Steel
  • Insulated: No
  • Handle Material: Rubber
  • Handle Color: Black
  • Overall Length: 7.75'' (19.7 cm)
  • Weight: 2.4 oz (68 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Cabinet Tip

Shank Length:

4"

Size:

3/16"

Length (Inches):

7-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy