Apply to be a TradeMaster!
Main product image of Insulated Screwdriver, 3/16" Cabinet, 4" Round Shank, 601-4-INS
Magnifying glass
Hover image to zoom

Insulated Screwdriver, 3/16" Cabinet, 4" Round Shank, 601-4-INS

SKU:
601-4-INS
Rating:
(0)
Q&A:
(0)
Insulated Screwdriver, 3/16" Cabinet, 4" Round Shank, 601-4-INS
Magnifying glass
Hover image to zoom
$29.29 each
In Stock
In Stock
Get 51 Mon, Oct 26 - Tue, Oct 27

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Slotted
Product Highlight: Size
3/16"

Description

–
Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.
  • Only use tools that are marked with the official international 1000-volt rating symbol shown above, if there is any chance that the tools will make contact with an energized source.
  • Whenever possible, always de-energize lines and equipment prior to working on or around them. Klein insulated tools are designed only to reduce the chance of injury where the tool may make contact with an energized source.
  • Do NOT touch uninsulated portion of the tool or any conductive object when either might contact an energized source.
  • Wear approved eye protection.
  • Because moisture, films and other surface contaminants are conductive, Klein insulated tools must be kept clean, dry and free of any surface contamination.
  • Do NOT use to pry or chisel.
  • Always inspect your tools before use. Destroy tool if insulation becomes damaged in any way.

Specs

–
Bit Type:

Slotted

Product Type:

Screwdriver

Size:

3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy