Apply to be a TradeMaster!
Main product image of Insulated Screwdriver, 3/16" Cabinet, 7" Round Shank, 601-7-INS
Magnifying glass
Hover image to zoom

Insulated Screwdriver, 3/16" Cabinet, 7" Round Shank, 601-7-INS

SKU:
601-7-INS
Rating:
(0)
Q&A:
(0)
Insulated Screwdriver, 3/16" Cabinet, 7" Round Shank, 601-7-INS
Magnifying glass
Hover image to zoom
$28.70 each
In Stock
In Stock
Get 22 Fri, Oct 9 - Mon, Oct 12

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Bit Type
Slotted

Description

–
Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.
  • 1000V Rated for safety
  • Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools
  • Custom US-made tool steel
  • Cushion-Grip handle for superior torque and comfort
  • This item replaces the 601-6-INS and 601-8-INS

Specs

–
Product Type:

Screwdriver

Size:

3/16"

Bit Type:

Slotted