Apply to be a TradeMaster!
Main product image of 3/16" Cabinet Tipped Screwdriver with 8" Round Shank
Magnifying glass
Hover image to zoom

3/16" Cabinet Tipped Screwdriver with 8" Round Shank

SKU:
601-8
Rating:
(0)
Q&A:
(0)
3/16" Cabinet Tipped Screwdriver with 8" Round Shank
Magnifying glass
Hover image to zoom
$11.99 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Bit Type
Cabinet Tip
Product Highlight: Length (Inches)
11-3/4" Length

Description

–
Cushion-Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications.

Features
  • Narrow cabinet tip permits blade access where space is limited
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Precision-machined tip for exact fit
  • Tip-Ident quickly identifies the screwdriver type and tip orientation
  • Meets or exceeds applicable ASME / ANSI specifications
  • Made in USA

Specifications:
  • Tip Type: Cabinet
  • Magnetic: No
  • Tip Size: 3/16'' (4.8 mm)
  • Shank Type: Round
  • Shank Length: 8'' (20.3 cm)
  • Material: Steel
  • Insulated: No
  • Handle Material: Rubber
  • Handle Color: Black
  • Overall Length: 11.75'' (29.9 cm)
  • Weight: 3.2 oz (91 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Cabinet Tip

Shank Length:

4"

Size:

3/16"

Length (Inches):

11-3/4"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy