Apply to be a TradeMaster!
Main product image of Cooling Do Rag (2 Pack)
Magnifying glass
Hover image to zoom

Cooling Do Rag (2 Pack)

SKU:
60180
Rating:
(1)
Q&A:
(0)
Cooling Do Rag (2 Pack)
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester, Rubber

Description

–
Cooling Do Rag helps you stay cool and comfortable. Performance fabric wicks away sweat. Wear under hats, helmets or alone. One size fits most. Machine washable.

Features:
  • Do Rag is made of performance fabric to wick away sweat and moisture from face
  • Comfortable and soft to wear under hats, helmets or alone
  • Absorbent terry headband
  • Elastic band for a great fit
  • 89% polyester and 11% spandex blend
  • Universal size fits most
  • Machine washable
Specifications:
  • Type: Cooling Headwear
  • Application: Helps Keep the Body Cool
  • Special Features: Elastic Band; Terry Headband
  • Overall Length: Adjustable
Warning:
  • This product contains natural rubber (Latex) which may cause allergic reactions.

Specs

–
Product Type:

Sweat Band

Material:

Polyester

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Rechargeable Personal Jobsite Fan
SKU: PJSFM1
Klein Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

I used this product to keep my head cool during hot and humid weather. The good thing about it is that it stays wet for a duration of time and does not discolor. I have no disadvantages about it, it helped me out this past summer.
Richard
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy