Apply to be a TradeMaster!
Main product image of Cooling Helmet Liner
Magnifying glass
Hover image to zoom

Cooling Helmet Liner

SKU:
60181
Rating:
(0)
Q&A:
(0)
Cooling Helmet Liner
Magnifying glass
Hover image to zoom
$11.99 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester

Description

–
Cooling Helmet Liner cools up to 2 hours when wet. Once activated cools up to 30 degrees below body temperature. Mesh fabric at crown increases airflow. One size fits most. Machine washable.

Features:
  • Cools instantly when activated, up to 30 degrees below body temperature
  • Wicks away sweat from the head for up to 2 hours when wet
  • Activate / Reactivate: soak with water, wring out excess water, snap 3-5 times to activate
  • Mesh fabric at crown expands airflow for maximum breathability
  • Front fabric is 92% Polyester, 8% Spandex
  • Back fabric is 100% Polyester
  • Machine washable and reusable
Specifications:
  • Type: Cooling Headwear
  • Application: Helps Keep the Body Cool
  • Special Features: Mesh Fabric at Crown
  • Material: Body: 92% Polyester, 8% Spandex Mesh: 100% Polyester

Specs

–
Material:

Polyester

Product Type:

Helmet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy