Apply to be a TradeMaster!
Main product image of Mesh Cooling Towel (2 Pack)
Magnifying glass
Hover image to zoom

Mesh Cooling Towel (2 Pack)

SKU:
60183
Rating:
(0)
Q&A:
(0)
Mesh Cooling Towel (2 Pack)
Magnifying glass
Hover image to zoom
60183 has been discontinued
Discontinued February 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Polyester, Polyamide

Description

–
Stay cool for up to 3 hours with Klein Tools Mesh Cooling Towels. Cools up to 30 degrees below body temperature when activated. This resealable 2-pack comes with blue and lime towels and carabiner for convenience. Machine Washable.

Features:
  • Cooling Towel cools up to 3 hours when wet
  • Feels cooler than ambient air temperature
  • Activate/Reactivate: Soak for 1 minute, wring out excess water, snap it a few times
  • Made of evaporative mesh material
  • 9.5-Inch x 39-Inch (24 cm x 99 cm)
  • Soft mesh towel is easy to fold and pack away
  • Reusable and machine washable
Specifications:
  • Type: Cooling Towel
  • Application: Body Cooling
  • Special Features: Comes in Resealable Bag with Carabiner
  • Color: Blue/Navy, Lime/Olive
  • Pattern: Solid Front/Mesh Back
  • Material: Polyamide 58%, Polyester 42%

Specs

–
Product Type:

Cooling Towel

Material:

Polyester

Polyamide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need