Apply to be a TradeMaster!
Main product image of 3/8" Keystone Screwdriver, 10" Round Shank, 602-10
Magnifying glass
Hover image to zoom

3/8" Keystone Screwdriver, 10" Round Shank, 602-10

SKU:
602-10
Rating:
(0)
Q&A:
(0)
3/8" Keystone Screwdriver, 10" Round Shank, 602-10
Magnifying glass
Hover image to zoom
$31.71 each
In Stock
In Stock
Get 8 Thu, Oct 15 - Fri, Oct 16

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Bit Type
Slotted

Description

–
Built to handle the tough jobs with ease. The hex bolster reinforces shank for hard use and allows wrench assisted turning. Klein's exclusive Cushion-Grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Premium chrome plated for smooth feel and corrosion resistance.
  • Built to handle the tough jobs with ease
  • Hex bolster reinforces shank for hard use and allows wrench assisted turning
  • Cushion-Grip handle for greater torque and comfort and premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation

Specs

–
Size:

3/8"

Product Type:

Screwdriver

Bit Type:

Slotted

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy