Apply to be a TradeMaster!
Main product image of 1/4" x 4" Keystone Tipped Screwdriver
Magnifying glass
Hover image to zoom

1/4" x 4" Keystone Tipped Screwdriver

SKU:
602-4
Rating:
(0)
Q&A:
(0)
1/4" x 4" Keystone Tipped Screwdriver
Magnifying glass
Hover image to zoom
$9.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Keystone
Product Highlight: Length (Inches)
8-1/3" Length

Description

–
1/4-Inch Keystone Screwdriver, 4-Inch Round Shank

Built to handle the tough jobs with ease. The hex bolster reinforces shank for hard use and allows wrench assisted turning. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Premium chrome plated for smooth feel and corrosion resistance.

Features
  • Built to handle the tough jobs with ease
  • Hex bolster reinforces shank for hard use and allows wrench assisted turning
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation


Specifications:
  • Tip Type: Keystone
  • Magnetic: No
  • Tip Size: 1/4'' (6.4 mm)
  • Shank Type: Round
  • Shank Length: 4'' (10.2 cm)
  • Material: Steel
  • Insulated: No
  • Handle Color: Black
  • Overall Length: 8.344'' (21.2 cm)
  • Weight: 4.0 oz (113 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Keystone

Shank Length:

4"

Size:

1/4"

Length (Inches):

8-1/3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy