Apply to be a TradeMaster!
Main product image of 5/16" x 6" Keystone Tipped Screwdriver
Magnifying glass
Hover image to zoom

5/16" x 6" Keystone Tipped Screwdriver

SKU:
602-6
Rating:
(0)
Q&A:
(0)
5/16" x 6" Keystone Tipped Screwdriver
Magnifying glass
Hover image to zoom
$12.99 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Bit Type
Keystone
Product Highlight: Length (Inches)
10-15/16" Length
Product Highlight: Material
Steel

Description

–
5/16-Inch Keystone Tip Screwdriver, Cushion Grip, 6-Inch

With a 6-Inch shaft, the Klein Tools 5/16-Inch Keystone-Tip Screwdriver features quality tempered steel, carefully heat-treated for ideal durability. An insulated, cushion-grip handle and integral flanges on the inside provide a solid, twist-resistant blade anchor that allows for optimal torque and comfort while offering protection against electric shock.

Features
  • Built to handle the tough jobs with ease
  • Hex bolster reinforces shank for hard use and allows wrench assisted turning
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation


Specifications:
  • Tip Type: Keystone
  • Magnetic: No
  • Tip Size: 5/16'' (7.9 mm)
  • Shank Type: Round
  • Shank Length: 6'' (15.2 cm)
  • Material: Steel
  • Insulated: No
  • Handle Material: Rubber
  • Handle Color: Black
  • Overall Length: 10.938'' (27.8 cm)
  • Weight: 5.6 oz (159 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Keystone

Size:

5/16"

Length (Inches):

10-15/16"

Shank Length:

6"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy