Apply to be a TradeMaster!
Main product image of #1 Phillips Screwdriver w/ 3" Round Shank
Magnifying glass
Hover image to zoom

#1 Phillips Screwdriver w/ 3" Round Shank

SKU:
603-3
Rating:
(0)
Q&A:
(0)
#1 Phillips Screwdriver w/ 3" Round Shank
Magnifying glass
Hover image to zoom
$8.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #1
Product Highlight: Length (Inches)
3-3/4" Length

Description

–
#1 Phillips Screwdriver, 3-Inch Round Shank

The Klein Tools #1 Phillips 3-Inch round Shank Screwdriver is preicison-machined for an accurate fit and torque without slippage. This Cushion-Grip Handle Screwdriver offers the comfort needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation.

Features
  • Precision-machined tip provides accurate fit and torque without slippage
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Cushion-Grip handle for greater torque and comfort
  • Special heat-treated shafts
  • Meets or exceeds applicable ASME / ANSI specifications


Specifications:
  • Tip Type: Phillips
  • Magnetic: No
  • Tip Size: #1
  • Shank Type: Round
  • Shank Length: 3'' (7.6 cm)
  • Insulated: No
  • Handle Material: Rubber
  • Handle Color: Black
  • Overall Length: 6.75'' (17.2 cm)
  • Weight: 2.4 oz (68 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #1

Shank Length:

3"

Length (Inches):

3-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy