Apply to be a TradeMaster!
Main product image of #3 Phillips Screwdriver w/ 6" Round Shank
Magnifying glass
Hover image to zoom

#3 Phillips Screwdriver w/ 6" Round Shank

SKU:
603-6
Rating:
(0)
Q&A:
(0)
#3 Phillips Screwdriver w/ 6" Round Shank
Magnifying glass
Hover image to zoom
$11.99 each
In Stock
In Stock
Get 8 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #3
Product Highlight: Length (Inches)
11" Length
Product Highlight: Material
Steel

Description

–
The Klein Tools 6-Inch Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.

Specifications
  • Precision-machined tip provides accurate fit and torque without slippage
  • Tip-Ident quickly identifies the screwdriver type and tip orientation
  • Cushion-Grip™ handle for greater torque and comfort and premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Made in USA
  • Special heat-treated shafts
  • Meets or exceeds applicable ASME / ANSI specifications

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #3

Length (Inches):

11"

Shank Length:

6"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy