Shop Resideo Sale
Main product image of #2 Phillips Screwdriver w/ 7" Round Shank
Magnifying glass
Hover image to zoom

#2 Phillips Screwdriver w/ 7" Round Shank

SKU:
603-7
Rating:
(1)
Q&A:
(0)
#2 Phillips Screwdriver w/ 7" Round Shank
Magnifying glass
Hover image to zoom
$11.97 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #2
Product Highlight: Length (Inches)
11-1/3" Length
Product Highlight: Material
Steel

Description

–
#2 Phillips Screwdriver 7-Inch Round Shank

The Klein Tools 7-Inch (177.8 mm) Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.

Features
  • Precision-machined tip provides accurate fit and torque without slippage
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Meets or exceeds applicable ASME / ANSI specifications


Specifications:
  • Tip Type: Phillips
  • Magnetic: No
  • Tip Size: #2
  • Shank Type: Round
  • Shank Length: 7'' (17.8 cm)
  • Material: Steel
  • Insulated: No
  • Handle Material: Rubber
  • Handle Color: Black
  • Overall Length: 11.313'' (28.7 cm)
  • Weight: 4.8 oz (136 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #2

Length (Inches):

11-1/3"

Shank Length:

7"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great tool.

Well made screwdriver. Trying to replace another one so tip and length was important. Length was good but tip was a bit beefy than I needed for metric screws.
Fix it guy
Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy