Apply to be a TradeMaster!
Main product image of Hinged Gel Knee Pads
Magnifying glass
Hover image to zoom

Hinged Gel Knee Pads

SKU:
60344
Rating:
(0)
Q&A:
(0)
Hinged Gel Knee Pads
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 2 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
The Hinged Gel Knee Pads from Klein Tools are designed for all-day comfort and protection for the toughest jobs. The top strap is positioned above the knee to keep the pad centered in place. The multi-layer gel padding system is designed to support the knees and to reduce pressure and fatigue after all-day wear. Heavy duty synthetic rubber knee caps provide ultimate protection while allowing for side-to-side mobility. Quick-release clips and adjustable elastic straps allow for easy on/off.

Features:
  • Hinged Gel Knee Pads are designed with a top strap positioned above the knee to reduce shifting and to keep the knee pad centered
  • Lightweight multi-layer pressure absorbing gel padding system provides heavy duty knee support for all-day comfort
  • Durable slip-resistant rounded synthetic rubber kneecaps grip work surfaces for ultimate stability while allowing side-to-side mobility
  • Adjustable elastic straps allow you to dial in a custom fit
  • Quick-release clips secure upper and lower straps for easy on/off
  • Breathable mesh and neoprene lining to keep you cool
  • Designed for professional men and women in trades that require work on or near the ground
  • Perfect for indoor/outdoor work in electrical, construction, flooring installation and cleaning, roof repair, welding, gardening and car repair
  • Sold in pairs
Specifications:
  • Type: Hinged Gel Knee Pads
  • Application: Knee Protection
  • Special Features: Hinged Design, Multi-Layer Padding System, Slip-Resistant, Quick-Release Clips
  • Overall Length: 10.7'' (27.3 cm)
  • Overall Height: 3.5'' (8.9 cm)
  • Overall Width: 9.8'' (24.9 cm)
  • Material: Nylon 35%, Polyester 20%, Thermoplastic Rubber 15%, EVA Foam 15%, NBR 10%, Iron 5%
  • Closure Type: Quick-Release Clips

Specs

–
Product Type:

Knee Pads

Quantity:

1 Pair

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy