Apply to be a TradeMaster!
Main product image of #2 Phillips Demolition Driver w/ 4" Round Shank
Magnifying glass
Hover image to zoom

#2 Phillips Demolition Driver w/ 4" Round Shank

SKU:
6034DD
Rating:
(0)
Q&A:
(0)
#2 Phillips Demolition Driver w/ 4" Round Shank
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #2
Product Highlight: Length (Inches)
9" Length

Description

–
#2 Phillips Demolition Driver, 4-Inch Shank

Klein's Demolition Screwdriver is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows.

Features
  • Engineered, manufactured and tested for prying and chiseling
  • Plated metal strike cap protects handle from hammer blows
  • Cushion-Grip handle for comfort and torque
  • Heat treated blade runs complete length of handle to strike cap to transfer force
  • Made in the USA


Specifications:
  • Tip Type: Phillips
  • Magnetic: No
  • Tip Size: #2
  • Shank Type: Round
  • Shank Length: 4'' (10.2 cm)
  • Insulated: No
  • Overall Length: 9'' (22.9 cm)
  • Weight: 5.9 oz (167 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #2

Shank Length:

4"

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy