Apply to be a TradeMaster!
Main product image of Heavy Duty Hinged Knee Pads
Magnifying glass
Hover image to zoom

Heavy Duty Hinged Knee Pads

SKU:
60491
Rating:
(3)
Q&A:
(0)
Heavy Duty Hinged Knee Pads
Magnifying glass
Hover image to zoom
$54.98 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Latex, Nylon, Polyester

Description

–
Heavy Duty Hinged Knee Pads from Klein Tools provide a durable, comfortable knee pad solution for the most rugged and tough environments. The gel and foam padded pockets maximize pressure distribution for ultimate comfort. While the large, rounded knee pad surface offers stability and agility when moving side to side for the best on the job performance. Quick-fasten buckle and hook and loop strap on top hinge and bottom ensure a secure fit. Perfect for jobsites requiring all-day heavy duty knee protection.

Features:
  • Heavy Duty Hinged Knee Pads contain a gel and foam padded pocket to maximize pressure distribution for all day comfort
  • Large knee pad surface provides stability and rounded edges provide agility when moving side to side
  • Hinged thigh strap keeps knee pads in place during use
  • Adjustable quick-fasten buckle plus hook and loop strap provides secure fit
  • Heavy duty stitching, hard plastic, and metal rivets for durability
  • Perfect for jobsites that require heavy duty protection for the knees
  • Sold in pairs
Specifications:
  • Type: Heavy Duty Hinged Knee Pad
  • Application: Knee Protection
  • Special Features: Hinged Thigh Strap
  • Material: 25% PE, 15% TPE, 15% Polyester 10% PU, 10% EVA, 10% Neoprene, 5% Nylon, 5% Iron, 5% Natural Rubber Latex
  • Closure Type: Quick-Fasten Buckle

Specs

–
Product Type:

Knee Pads

Quantity:

1 Pair

Color:

Black

Material:

Latex

Nylon

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

A bit of a disappointment

I've only been using these kneepads for about a week, and I'm having trouble figuring out how to attach them so that they don't slip down my legs. I bought these on the recommendation of a man I respect who uses these and he's been pretty happy. I do notice that his pads also seem to slip down on occasion. I'll keep trying different approaches until I find one that works. Having said all of that, when in position, the pads work well and I look forward to learning how to best wear them.
GregOfStroud
Stroudsburg, PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These stay in place and comfortable

Others have fallen down my legs and made me constantly readjust throughout the day, these stay on place and are very comfortable.
Craig Cools and Heats
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

they are little to bulky

nice padding wish they were little smaller
steve
Washington, IA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy