Apply to be a TradeMaster!
Main product image of 1/4" x 6" Cabinet Tipped Heavy-Duty Screwdriver
Magnifying glass
Hover image to zoom

1/4" x 6" Cabinet Tipped Heavy-Duty Screwdriver

SKU:
605-6
Rating:
(0)
Q&A:
(0)
1/4" x 6" Cabinet Tipped Heavy-Duty Screwdriver
Magnifying glass
Hover image to zoom
$10.98 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Cabinet Tip
Product Highlight: Length (Inches)
10-1/3" Length
Product Highlight: Material
Steel

Description

–
#0 Phillips Mini Screwdriver, 3-Inch, Cushion Grip

The Klein Tools 3-Inch (76.2 mm) Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.

Features
  • Precision formed tip provides an exact fit for small screw applications
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation


Specifications:
  • Tip Type: Phillips
  • Magnetic: No
  • Tip Size: #0
  • Shank Type: Round
  • Shank Length: 3'' (7.6 cm)
  • Insulated: No
  • Handle Material: Rubber
  • Handle Color: Yellow/Black
  • Overall Length: 5.75'' (14.6 cm)
  • Weight: 0.6 oz (17 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Cabinet Tip

Size:

1/4"

Type:

Heavy-Duty

Shank Length:

6"

Length (Inches):

10-1/3"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy