Apply to be a TradeMaster!
Main product image of Heavy Duty Kneepad Sleeves (M/L)
Magnifying glass
Hover image to zoom

Heavy Duty Kneepad Sleeves (M/L)

SKU:
60511
Rating:
(0)
Q&A:
(0)
Heavy Duty Kneepad Sleeves (M/L)
Magnifying glass
Hover image to zoom
$40.37 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
Medium, Large
Product Highlight: Material
Neoprene, Latex, Polyester, Nylon

Description

–
Heavy Duty Knee Pad Sleeves from Klein Tools provide triple layer protection and all day comfort. Unique, compact design keeps knee pads close to the body and centered for a second-skin fit, allowing agility for working in tight spaces. Stay cool and comfortable with the lightweight, breathable mesh back. Can be worn under or over pants. Perfect for the jobsite and weekend tasks.

Features:
  • Heavy Duty Knee Pad Sleeves can be worn under or over pants for all day wear
  • Triple layer protection with interior neoprene foam padding for all-day comfort
  • Ergonomically engineered flexible padding with anti-abrasion layer contours to leg shape for ultimate comfort
  • Unique design keeps knee pads close to the body for a second-skin fit allowing for agility when working in tight spaces
  • Lightweight, breathable mesh back to keep you cool and comfortable
  • Elastic cuff with slip-resistant silicone helps knee pads stay in place
  • Sold in pairs and offered in two sizes for any jobsite or weekend task that puts pressure on the knees
Specifications:
  • Type: Knee Sleeves
  • Application: Knee Protection
  • Special Features: Triple Layer Protection; Breathable Mesh Back; Elastic Cuff with Silicone
  • Material: 35% PU Foam, 25% Nylon, 20% Neoprene, 15% Polyester, 5% Natural Rubber Latex

Specs

–
Product Type:

Knee Pads

Quantity:

1 Pair

Color:

Black

Size:

Medium

Large

Material:

Neoprene

Latex

Polyester

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy