Apply to be a TradeMaster!
Main product image of Lightweight Knee Pad Sleeves, (L/XL)
Magnifying glass
Hover image to zoom

Lightweight Knee Pad Sleeves, (L/XL)

SKU:
60592
Rating:
(1)
Q&A:
(0)
Lightweight Knee Pad Sleeves, (L/XL)
Magnifying glass
Hover image to zoom
$24.98 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
XL, Large
Product Highlight: Material
Latex, Polyester, Nylon

Description

–
Lightweight Knee Pad Sleeves from Klein Tools provide all day comfort. Unique, compact design keeps knee pads close to the body and centered for a second-skin fit, allowing agility for working in tight spaces. Flexible EVA knee pad contours to leg shape for seamless comfort. Stay cool and comfortable with the lightweight, breathable mesh back. Can be worn under or over pants. Perfect for the jobsite and weekend tasks.

Features:
  • Lightweight Knee Pad Sleeves can be worn under or over pants for all day wear
  • Flexible EVA knee pad contours to leg shape for seamless comfort
  • Unique design keeps knee pads close to the body for a second-skin fit allowing for agility when working in tight spaces
  • Lightweight, breathable mesh back to keep you cool and comfortable
  • Elastic cuff with slip-resistant silicone helps knee pads stay in place
  • Perfect for the jobsite and weekend tasks
  • Sold in pairs and offered in two sizes
Specifications:
  • Type: Knee Sleeves
  • Application: Knee Protection
  • Special Features: Breathable Mesh Back; Elastic Cuff with Silicone
  • Material: 45% Nylon, 35% EVA Foam, 15% Polyester, 5% Natural Rubber Latex

Specs

–
Product Type:

Knee Pads

Quantity:

1 Pair

Color:

Black

Size:

XL

Large

Material:

Latex

Polyester

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Real comfortable

Very comfortable and not bulky.
Almostjackofsometrades
Crown Point, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy