Apply to be a TradeMaster!
Main product image of Knee Pad Compression Sleeve (S/M)
Magnifying glass
Hover image to zoom

Knee Pad Compression Sleeve (S/M)

SKU:
60622
Rating:
(0)
Q&A:
(0)
Knee Pad Compression Sleeve (S/M)
Magnifying glass
Hover image to zoom
$34.98 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Orange
Product Highlight: Size
Small
Product Highlight: Material
Neoprene, Nylon

Description

–
Klein Tools' Knee Pad Compression Sleeves are designed for workers needing the benefit of compression on or off the jobsite. The neoprene foam knee pad provides additional comfort while kneeling on sore and tired knees during the workday. The compact, low-profile design easily fits under clothing, while the anti-slip silicone grip on the top cuff keeps the sleeve in place during use. Both breathable and supportive, the durable knit material is comfortable for all-day wear. Machine washable and sold in pairs.

Features:
  • Compression Sleeve is designed for workers needing the benefit of compression
  • Neoprene kneepad provides comfort while kneeling on sore and tired knees during the work day
  • Breathable knit material provides support and keeps you comfortable all day long
  • Silicone grip on cuff keeps knee sleeves in place
  • Low-profile design easily fits under clothing
  • Great for workers, athletes or anyone needing the benefit of compression
  • Machine washable and sold in pairs

Safety Warning:
  • Not a medical device.

Specs

–
Color:

Black

Orange

Size:

Small

Product Type:

Knee Pads

Quantity:

1 Pair

Material:

Neoprene

Nylon

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy