Apply to be a TradeMaster!
Main product image of Knee Pad Compression Sleeve (M/L)
Magnifying glass
Hover image to zoom
Knee Pad Compression Sleeve (M/L)
Magnifying glass
Hover image to zoom
$34.98 each
In Stock
In Stock
Get 2 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Large, Medium
Product Highlight: Color
Orange, Black
Product Highlight: Material
Nylon, Neoprene

Description

Klein Tools' Knee Pad Compression Sleeves are designed for workers needing the benefit of compression on or off the jobsite. The neoprene foam knee pad provides additional comfort while kneeling on sore and tired knees during the workday. The compact, low-profile design easily fits under clothing, while the anti-slip silicone grip on the top cuff keeps the sleeve in place during use. Both breathable and supportive, the durable knit material is comfortable for all-day wear. Machine washable and sold in pairs.

Features:
  • Compression Sleeve is designed for workers needing the benefit of compression
  • Neoprene kneepad provides comfort while kneeling on sore and tired knees during the work day
  • Breathable knit material provides support and keeps you comfortable all day long
  • Silicone grip on cuff keeps knee sleeves in place
  • Low-profile design easily fits under clothing
  • Great for workers, athletes or anyone needing the benefit of compression
  • Machine washable and sold in pairs

Safety Warning:
  • Not a medical device.

Specs

Quantity:

1 Pair

Size:

Large

Medium

Color:

Orange

Black

Product Type:

Knee Pads

Material:

Nylon

Neoprene

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy