Apply to be a TradeMaster!
Main product image of Tough-Flex Knee Pad Sleeve L/XL
Magnifying glass
Hover image to zoom

Tough-Flex Knee Pad Sleeve L/XL

SKU:
60630
Rating:
(0)
Q&A:
(0)
Tough-Flex Knee Pad Sleeve L/XL
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
The Tough-Flex Knee Pad Sleeves from Klein Tools feature a slim, low-profile and unique, sleeve design that keep the knee pads close to your body and centered in place throughout the day. These sleeves feature a zipper to be put on and off easily while wearing work boots. The front of the sleeve is designed with a tough, flexible cap for agility and protection on the jobsite. Neoprene and EVA foam padding provides the ultimate comfort for all day kneeling comfort for any jobsite or weekend task that puts pressure on your knees.

Product Features

  • Unique, low-profile sleeve design keeps knee pad close to the body and comfortable for all-day wear
  • TPE cap designed to be tough and flexible for agility and protection when moving side to side on jobsite
  • Premium gel-like foam padding system for prolonged kneeling comfort
  • Zipper for easy on/off application while wearing work boots
  • Durable, polyester sleeve material for the most rugged jobs
  • Elastic cuff with slip-resistant silicone helps knee pads stay in place
  • Offered in four sizes for any jobsite or weekend task that puts pressure on your knees

Product Warnings
  • Contains natural rubber (latex) which may cause allergic reactions.

Specs

–
Product Type:

Knee Pads

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy