Apply to be a TradeMaster!
Main product image of 3/32" x 3" Cabinet Tipped Mini Screwdriver
Magnifying glass
Hover image to zoom

3/32" x 3" Cabinet Tipped Mini Screwdriver

SKU:
607-3
Rating:
(0)
Q&A:
(0)
3/32" x 3" Cabinet Tipped Mini Screwdriver
Magnifying glass
Hover image to zoom
$6.99 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/32"
Product Highlight: Bit Type
Cabinet Tip
Product Highlight: Length (Inches)
5-3/4" Length

Description

–
Mini Screwdriver, 3/32-Inch Cabinet Tip, 3-Inch

Klein's Mini Screwdriver, 3/32-Inch Cabinet Tip, provides professionals with a precise formed tip screwdriver for an exact fit in small screw applications. Its Cushion-Grip handle provides greater torque and comfort. Specially heat-treated for added durability and a long tool life.

Features
  • Precision formed tip provides an exact fit for small screw applications
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation


Specifications:
  • Tip Type: Cabinet
  • Magnetic: No
  • Tip Size: 3/32'' (2.4 mm)
  • Shank Type: Round
  • Shank Length: 3'' (7.6 cm)
  • Insulated: No
  • Handle Material: Rubber
  • Handle Color: Yellow/Black
  • Overall Length: 5.75'' (14.6 cm)
  • Weight: 0.6 oz (17 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Cabinet Tip

Size:

3/32"

Shank Length:

3"

Length (Inches):

5-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy