Apply to be a TradeMaster!
Main product image of 1/8" x 4" Cabinet Tipped Mini Screwdriver
Magnifying glass
Hover image to zoom

1/8" x 4" Cabinet Tipped Mini Screwdriver

SKU:
608-4
Rating:
(0)
Q&A:
(0)
1/8" x 4" Cabinet Tipped Mini Screwdriver
Magnifying glass
Hover image to zoom
$6.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Bit Type
Cabinet Tip

Description

–
Klein's Mini Screwdriver, 1/8-Inch Cabinet Tip, provides professionals with a precise formed tip screwdriver for an exact fit in small screw applications. Its Cushion-Grip™ handle provides greater torque and comfort. Specially heat-treated for added durability and a long tool life.

Specifications
  • Precision formed tip provides an exact fit for small screw applications
  • Cushion-Grip handle for greater torque and comfort and premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Made in USA
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident quickly identifies the screwdriver type and tip orientation

Specs

–
Product Type:

Screwdriver

Bit Type:

Cabinet Tip

Size:

1/8"

Shank Length:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy