Apply to be a TradeMaster!
Main product image of Non-Marring Lightweight Gel Knee Pad (2 Pack)
Magnifying glass
Hover image to zoom

Non-Marring Lightweight Gel Knee Pad (2 Pack)

SKU:
60849
Rating:
(0)
Q&A:
(0)
Non-Marring Lightweight Gel Knee Pad (2 Pack)
Magnifying glass
Hover image to zoom
$32.98 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Black
Product Highlight: Material
Polyester, Nylon, Neoprene
Product Highlight: Size
One Size Fits All

Description

–
The Non-Marring Lightweight Gel Knee Pads from Klein Tools provides protection and comfort for all day kneeling. Designed with a non-marring shell material which is perfect to prevent scarring and marking on finished surfaces. Gel and EVA foam cushion design provides lightweight comfort and protection during extended use. Slip-resistant caps grip kneeling surface for enhanced stability and balance. Straps cinch tight for a comfortable, snug fit.

Features:
  • Knee Pads with non-marring shell material to prevent scarring and marking on finished surfaces
  • Slip-resistant caps grip kneeling surface for enhanced stability and balance
  • Gel and EVA Foam padding design provides lightweight comfort and protection during extended use
  • Top strap is elastic; bottom strap is webbed
  • Perfect for indoor work on finished flooring and sensitive surfaces to prevent scarring or marking on surfaces
  • Designed for professional men and women in trades that require work on or near the ground
  • Sold in pairs and one size fits all

Safety Warning:
  • Contains natural rubber (latex) which may cause allergic reactions.

Specs

–
Color:

White

Black

Material:

Polyester

Nylon

Neoprene

Size:

One Size Fits All

Product Type:

Knee Pads

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy