Apply to be a TradeMaster!
Main product image of Semi-Round Stabilizer Knee Pad (2 Pack)
Magnifying glass
Hover image to zoom

Semi-Round Stabilizer Knee Pad (2 Pack)

SKU:
60895
Rating:
(0)
Q&A:
(0)
Semi-Round Stabilizer Knee Pad (2 Pack)
Magnifying glass
Hover image to zoom
$34.99 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Iron, EVA, Nylon, Neoprene, Polyester, Rubber
Product Highlight: Color
Black
Product Highlight: Size
One Size Fits Most

Description

–
The Semi-Round Stabilizer Knee Pad Knee Pads from Klein Tools are designed for trades that demand ground-level work and meet the rigors of toughest jobsites. The stabilization platform provides balance and stability in stationary positions, while the semi-round shell allows for easy side to side movement. The multi-layer gel padding system is designed to support the knees and to reduce pressure after all-day wear. Quick-fasten buckles and adjustable elastic straps allow for easy on/off.

Features:
  • Stabilization platform to keep users steady and work with ease
  • Slip-resistant caps grip kneeling surface for enhanced stability and balance
  • Semi-Round shell allows for easy side to side movement
  • Gel and Gel-Like Neoprene Foam design provides comfort and protection during extended use
  • Quick and easy to get on with quick-fasten buckle straps that also keeps knee pads secure
  • Perfect for jobsites that require heavy duty protection for the knees
  • Sold in pairs and one size fits most

Safety Warning:
  • Contains natural rubber (latex) which may cause allergic reactions.

Specs

–
Material:

Iron

EVA

Nylon

Neoprene

Polyester

Rubber

Quantity:

1 Pair

Color:

Black

Product Type:

Knee Pads

Size:

One Size Fits Most

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy