Apply to be a TradeMaster!
Main product image of Non-Marring Semi-Round Stabilizer Knee Pad (2 Pack)
Magnifying glass
Hover image to zoom

Non-Marring Semi-Round Stabilizer Knee Pad (2 Pack)

SKU:
60896-KLEIN
Rating:
(0)
Q&A:
(0)
Non-Marring Semi-Round Stabilizer Knee Pad (2 Pack)
Magnifying glass
Hover image to zoom
$34.98 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Neoprene, Polyester, Iron, Rubber, Nylon, EVA
Product Highlight: Color
Black, White
Product Highlight: Size
One Size Fits Most

Description

–
The Non-Marring Semi-Round Stabilizer Knee Pads from Klein Tools are designed for all-day balance and protection for the toughest jobs. Designed with a non-marring shell material which is perfect to prevent scarring and marking on finished surfaces. Gel and EVA foam cushion design provides lightweight comfort and protection during extended use. Slip-resistant caps grip kneeling surface for enhanced stability and balance. Straps cinch tight for a comfortable, snug fit.

Features:
  • Non-Marring shell material to prevent scarring and marking on finished surfaces
  • Stabilizer platform to keep users steady and balanced in stationary positions
  • Slip-resistant caps grip kneeling surface for enhanced stability and balance
  • Gel and gel-like neoprene foam design provides instant and all-day comfort and protection
  • Quick and easy to get on with quick-fasten buckle straps that also keeps knee pads secure
  • Designed for professional men and women in trades that require work on or near the ground
  • Sold in pairs and one size fits most

Safety Warning:
  • Contains natural rubber (latex) which may cause allergic reactions.

Specs

–
Material:

Neoprene

Polyester

Iron

Rubber

Nylon

EVA

Quantity:

1 Pair

Color:

Black

White

Size:

One Size Fits Most

Product Type:

Knee Pads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy