Apply to be a TradeMaster!
Main product image of Non-Marring Heavy Duty Stabilizer Knee Pad (2 Pack)
Magnifying glass
Hover image to zoom

Non-Marring Heavy Duty Stabilizer Knee Pad (2 Pack)

SKU:
60897
Rating:
(0)
Q&A:
(0)
Non-Marring Heavy Duty Stabilizer Knee Pad (2 Pack)
Magnifying glass
Hover image to zoom
$54.98 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
One Size Fits Most
Product Highlight: Color
White, Gray
Product Highlight: Material
Polyethylene Structural Foam, Polyester, Nylon, Neoprene

Description

–
The Heavy Duty Stabilizer Knee Pads from Klein Tools provide a durable, comfortable knee pad for the most rugged and tough environments. The gel and foam padded pockets maximize pressure distribution for ultimate comfort. While the low-profile flat knee pad surface offers stability and agility when moving side to side for the best on the job performance. Quick-fasten buckle and hook and loop strap on top hinge and bottom ensure a secure fit.

Features:
  • Non-Marring shell material to prevent scarring and marking on finished surfaces
  • Low-profile, flat stabilizing shell offers ultimate balance for optimal stability in stationary positions
  • Slip-resistant shell grips kneeling surface for enhanced stability and balance
  • Advanced gel and foam padded pocket for all-day pressure distribution and comfort
  • Heavy duty stitching, hard plastic, and metal rivets for durability
  • Hinged thigh strap, quick-fasten buckle, and hook and loop strap ensure a secure and adjustable fit
  • Sold in pairs and one size fits most

Safety Warning:
  • Contains natural rubber (latex) which may cause allergic reactions.

Specs

–
Size:

One Size Fits Most

Product Type:

Knee Pads

Color:

White

Gray

Material:

Polyethylene Structural Foam

Polyester

Nylon

Neoprene

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy