Apply to be a TradeMaster!
Main product image of 1/4" Hollow Magnetic Nut Driver, 1-1/2"
Magnifying glass
Hover image to zoom

1/4" Hollow Magnetic Nut Driver, 1-1/2"

SKU:
610-1/4M
Rating:
(0)
Q&A:
(0)
1/4" Hollow Magnetic Nut Driver, 1-1/2"
Magnifying glass
Hover image to zoom
$9.99 each
BOX UP & SAVE 0%
$59.94 box of 6
$9.99 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
3-1/2" Length

Description

–
Product Features
  • Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
  • Hollow shank facilitates work on bolt applications
  • Cushion-Grip handle allows for greater torque and comfort
  • Handle end is color coded for easy identification
  • Internal flanges provide solid, twist-resistant shaft anchor

Specs

–
Product Type:

Nut Driver

Material:

Steel

Size:

1/4"

Length (Inches):

3-1/2"

Shaft Length:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy