Shop Resideo Sale
Main product image of 5/16" Magnetic Nut Driver, 1-1/2" Shaft
Magnifying glass
Hover image to zoom
5/16" Magnetic Nut Driver, 1-1/2" Shaft
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 7 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Material
Steel

Description

–
5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft

Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The patented Tip-Ident quickly identifies nut driver and size.

Features
  • Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
  • Hollow shank facilitates work on bolt applications
  • Cushion-Grip handle allows for greater torque and comfort
  • Handle end is color coded for easy identification
  • Internal flanges provide solid, twist-resistant shaft anchor


Specifications:
  • Application: Work on Stacked Circuit Boards or Other Long Bolt Applications
  • Nut Driver Sizes: 5/16''
  • Magnetic: Yes
  • Shaft Length: 1.5'' (3.8 cm)
  • Material: Steel
  • Insulated: No
  • Handle Material: Rubber
  • Color Code: Yellow
  • Overall Length: 3.5'' (8.9 cm)
  • Weight: 1.6 oz (45 g)

Specs

–
Product Type:

Nut Driver

Size:

5/16"

Shaft Length:

1-1/2"

Length (Inches):

3-1/2"

Material:

Steel

Features:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy