Apply to be a TradeMaster!
Main product image of 1-1/2" Stubby Nut Driver, Set of 2 (1/4" & 5/16")
Magnifying glass
Hover image to zoom

1-1/2" Stubby Nut Driver, Set of 2 (1/4" & 5/16")

SKU:
610-KLEIN
Rating:
(0)
Q&A:
(0)
1-1/2" Stubby Nut Driver, Set of 2 (1/4" & 5/16")
Magnifying glass
Hover image to zoom
$15.99 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4"
Product Highlight: Length (Inches)
3-1/2" Length

Description

–
Stubby Nut Driver Set 1-1/2-Inch Shafts 2-Piece

Includes two nut drivers (Cat. No. 610-1/4 and 610-5/16). Full hollow shank for long bolts or studs. Stubby nut drivers allow for work in close quarters. Color-coded handles for easy identification. Meets or exceeds applicable AMSE / ANSI specifications.

Features
  • Includes two nut drivers (Cat. No. 610-1/4 and 610-5/16).
  • Full hollow shank for long bolts or studs.
  • Stubby nut drivers allow for work in close quarters.
  • Color-coded handles for easy identification.
  • Meets or exceeds applicable AMSE / ANSI specifications.


Specifications:
  • Overall Length: 3.5'' (8.9 cm)
  • Weight: 3.2 oz (91 g)

Specs

–
Product Type:

Nut Driver

Length (Inches):

3-1/2"

Size:

5/16"

1/4"

Shaft Length:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy