Apply to be a TradeMaster!
Main product image of Insulated Screwdriver, 1/8" Slotted, 4" Round Shank, 612-4-INS
Magnifying glass
Hover image to zoom

Insulated Screwdriver, 1/8" Slotted, 4" Round Shank, 612-4-INS

SKU:
612-4-INS
Rating:
(0)
Q&A:
(0)
Insulated Screwdriver, 1/8" Slotted, 4" Round Shank, 612-4-INS
Magnifying glass
Hover image to zoom
$27.75 each
In Stock
In Stock
Get 29 Tue, Oct 27 - Wed, Oct 28

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Bit Type
Slotted

Description

–
Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Perfect for working in control boxes or other terminal block applications where insulated tools are necessary.
  • Perfect for working in control boxes or other terminal block applications where insulated tools are necessary
  • 1000V Rated for safety
  • Meets or exceeds IEC 60900: 2012, ASTM F1505-10
  • Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools
  • Made in USA with custom US-made tool steel
  • Cushion-Grip handle for superior torque and comfort

Specs

–
Product Type:

Screwdriver

Size:

1/8"

Bit Type:

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy