Apply to be a TradeMaster!
Main product image of 1/4" Magnetic Nut Driver, 18" Shaft
Magnifying glass
Hover image to zoom

1/4" Magnetic Nut Driver, 18" Shaft

SKU:
618-1/4M
Rating:
(0)
Q&A:
(0)
1/4" Magnetic Nut Driver, 18" Shaft
Magnifying glass
Hover image to zoom
618-1/4M has been discontinued
Discontinued November 11, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Length (Inches)
21-3/4" Length
Product Highlight: Material
Steel

Description

–
1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft

The full hollow shaft design with Rare Earth magnetic tip facilitates work on hard to reach bolt applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.

Features
  • Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
  • Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Chrome-plated shaft helps prevent corrosion
  • Cushion-Grip handle allows for greater torque and comfort
  • Handle end is color coded for easy identification
  • Internal flanges provide solid, twist-resistant shaft anchor


Specifications:
  • Application: Stacked Circuit Boards or Other Long Bolt Applications
  • Nut Driver Sizes: 1/4''
  • Magnetic: Yes
  • Shaft Length: 18'' (45.7 cm)
  • Material: Steel
  • Insulated: No
  • Handle Material: Rubber
  • Color Code: Red
  • Overall Length: 21.75'' (55.3 cm)
  • Weight: 8 oz (227 g)

Specs

–
Product Type:

Nut Driver

Size:

1/8"

Shaft Length:

18"

Length (Inches):

21-3/4"

Material:

Steel

Features:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm