Apply to be a TradeMaster!
Main product image of 5/16" Magnetic Nut Driver, 18" Shaft
Magnifying glass
Hover image to zoom

5/16" Magnetic Nut Driver, 18" Shaft

SKU:
618-5/16M
Rating:
(0)
Q&A:
(0)
5/16" Magnetic Nut Driver, 18" Shaft
Magnifying glass
Hover image to zoom
618-5/16M has been discontinued
Discontinued May 28, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Length (Inches)
21-3/4" Length
Product Highlight: Material
Steel

Description

–
Magnetic Nut Driver, 5/16-Inch, 18-Inch Shaft

The full hollow shaft design with Rare Earth magnetic tip facilitates work on hard to reach bolt applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.

Features
  • Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
  • Hollow shaft facilitates work on bolt applications
  • Cushion-Grip handle allows for greater torque and comfort
  • Handle end is color coded for easy identification
  • Internal flanges provide solid, twist-resistant shaft anchor


Specifications:
  • Application: Bolt Applications
  • Nut Driver Sizes: 5/16''
  • Magnetic: Yes
  • Shaft Length: 18'' (45.7 cm)
  • Material: Steel
  • Insulated: No
  • Handle Material: Rubber
  • Color Code: Yellow
  • Overall Length: 21.75'' (55.3 cm)
  • Weight: 8 oz (227 g)

Specs

–
Product Type:

Nut Driver

Size:

5/16"

Shaft Length:

18"

Length (Inches):

21-3/4"

Material:

Steel

Features:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm