Apply to be a TradeMaster!
Main product image of 6-in-1 Tapping Tool
Magnifying glass
Hover image to zoom

6-in-1 Tapping Tool

SKU:
626
Rating:
(0)
Q&A:
(0)
6-in-1 Tapping Tool
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 2 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
Klein Tools 6-in-1 Tap Tool quickly forms new threads and re-forms burred threads. It's also great for cleaning out plaster obstructions. Each tap size rethreads to the next larger size if threads are stripped.

Specifications
  • Forms new threads, re-forms burred or damaged threads, and cleans out obstructions
  • Automatically re-threads to the next larger size if threads are stripped
  • Cushion-Grip handle for greater torque and comfort
  • Accommodates six tap sizes: 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
  • Replacement taps are available

Specs

–
Product Type:

Tapping Tool

Type:

Tapping

Length (Inches):

7-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy