Shop Limited Time Deals
Main product image of 6-in-1 Tapping Tool
Magnifying glass
Hover image to zoom
6-in-1 Tapping Tool
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 4 Wed, Jun 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
7-5/8" Length

Description

Klein's 6-in-1 Tapping Tool provides tradespeople with a versatile solution to forming new screw threads, reforming burred threads and/or cleaning out plaster obstructions. Six convenient thread sizes in one tool. Perfect for work across a variety of jobsites.

Features
  • Quickly forms new threads, reforms burred threads, and cleans out plaster obstructions
  • Each tap size rethreads to next larger size if threads are stripped
  • Two high-carbon steel taps are secured in reversible holder
  • Six clearly marked thread sizes on one tool
  • Features tap sizes 6-32, 8-32, 10-32, 10-24, 12-24 and 1/4-20

Specifications:
  • Tap Sizes: 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
  • Overall Length: 7.625'' (19.4 cm)
  • Weight: 5.6 oz (159 g)
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.

Specs

Product Type:

Tapping Tool

Type:

Tapping

Length (Inches):

7-5/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy