Apply to be a TradeMaster!
Main product image of Insulated Precision Screwdriver, 1/16" Slotted
Magnifying glass
Hover image to zoom

Insulated Precision Screwdriver, 1/16" Slotted

SKU:
6273INS
Rating:
(0)
Q&A:
(0)
Insulated Precision Screwdriver, 1/16" Slotted
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 4 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/16"
Product Highlight: Bit Type
Slotted
Product Highlight: Length (Inches)
6-1/2" Length
Product Highlight: Material
Steel

Description

–
Designed for precision work, Klein's 1/16-Inch Slotted Insulated Precision Screwdriver features a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Klein's exclusive Cushion-Grip handle offers outstanding comfort and control.

Features:
  • 1000V rated, impact- and flame-resistant insulation offers protection from energized sources
  • Rotating cap for optimum and precise control
  • Color-coded rings and bold cap markings for quick identification of tip type and size
  • Cushion-Grip handle for maximum comfort when working on small equipment
  • Heat treated and precision-machined tip for greater strength
  • 1/16-Inch slotted screwdriver with 3-Inch long shank
  • Meets or exceeds ASTM F1505-16(2021) and IEC 60900:2018

Safety Warning:
  • Only use tools that are marked with the official international 1000-volt rating symbol shown above, if there is any chance that the tools will make contact with an energized source.
  • Whenever possible, always de-energize lines and equipment prior to working on or around them.
  • Always inspect your tools before use.
  • Do NOT touch uninsulated portion of the tool or any conductive object when either might contact an energized source.
  • Always wear approved eye protection.

Specs

–
Length (Inches):

6-1/2"

Features:

Insulated

Cushioned Grips

Bit Type:

Slotted

Product Type:

Screwdriver

Size:

1/16"

Material:

Steel

Shaft Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy