Apply to be a TradeMaster!
Main product image of 1/2" Single-Bit Nut Driver
Magnifying glass
Hover image to zoom

1/2" Single-Bit Nut Driver

SKU:
630-1/2
Rating:
(0)
Q&A:
(0)
1/2" Single-Bit Nut Driver
Magnifying glass
Hover image to zoom
$11.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
7-1/3" Length
Product Highlight: Material
Steel

Description

–
630-1/2 - 1/2-Inch Nut Driver, 3-Inch Shaft, Cushion-Grip

Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.

Features
  • Standard length for most applications
  • Fits over long bolts and studs
  • Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Premium chrome plated for smooth feel and corrosion resistance
  • Meets or exceeds applicable ASME / ANSI specifications
  • Handle end is also color coded for easy identification
  • Cushion-Grip handle allows for greater torque and comfort
  • Tip-Ident® quickly identifies nut driver and size



Specifications:
  • Application: Bolt Applications
  • Nut Driver Sizes: 1/2''
  • Magnetic: No
  • Shaft Length: 3'' (7.6 cm)
  • Material: Steel
  • Insulated: No
  • Handle Material: Rubber
  • Color Code: Red
  • Overall Length: 7.313'' (18.6 cm)
  • Weight: 4 oz (113 g)

Specs

–
Product Type:

Nut Driver

Length (Inches):

7-1/3"

Size:

1/2"

Shaft Length:

3"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy